Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Steel, Black, Holds Equipment

  • Mfr # D19FVT69B

  • Zoro # G8755774


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Height
2.80 inch
Width
19.90 inch
Finish
Black
Material
Steel
Includes
Data Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D19FVT69B
Zoro #
G8755774
UPC #
783510166878
Country of Origin
United States

Dimensions

Height
2.80 inch
Width
19.90 inch
Length
20.50 inch
Overall Length
19.5 in
Max Depth (inch)
33.5
Thickness (T) (gauge)
14
Thickness (T) (millimetre)
1.9
Depth, Minumum (millimetre)
495
Max Depth (millimetre)
851
Min Depth (inch)
19.5
Max Depth
851 mm / 33.5 in
Thickness
14 ga / 1.9 mm
Depth, Minumum
495 mm
Min Depth
19.5 in
Overall Width
33.5 in
Material Thickness
14 ga
Overall Height
1.75 in

Details

Item
Shelf
Finish
Black
Material
Steel
Includes
Data Cables
Sub-Category
Other Accessories
Application
Holds Equipment
Color
Black
Rack Angle Hole Type
Square hole only
Color Code
RAL 9005
Features
Mounts On to Rack Angles that Have EIA-Spaced Square Holes (375 in), Tool-Less Shelf Provides a Support Surface for Equipment Mounted

Description

Shelf, Material Steel, Finish Powder Coated, Sub-Category Other Accessories, Application Provides a Support Surface for Equipment Mounted Within a 19 in Rack, Includes Data Cables, Features Mounts On to Rack Angles that Have EIA-Spaced Square Holes (375 in), Tool-Less Shelf Provides a Support Surface for Equipment Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.