Shop HOFFMAN
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Side panels 1800x600 (2)
- Mfr # SPM1806R5
- Zoro # G124995203
product price:Â
$
873.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM1806R5
- Zoro #
- G124995203
- UPC #
- -
- Country of Origin
- Mexico
Description
Side Panels, SPM, 1800x19x600mm, Light Gray, Mild Steel. These side panels will ensure that the ingress protection is maintained, which means that the electrical components will operate without any disturbances and protect personnel from injuries. Description: Easy one man assembly. Sealed by an extruded, one piece polyurethane gasket and mounted with 8 screws and new patented retainers. Can be replaced by the side door DNS. Material: 1.5 mm steel plate. Finish: RAL 7035 structured powder coating. Protection: IP 55, TYPE 12, 13 in combination with MCS. IP66, TYPE 4, 12, 13 in combination with MCS-HP. Pack quantity: 2 panels with mounting accessories.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.