Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # A121236RT

  • Zoro # G8758075


product price: $643.11
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Galvanized
Length
36 in
Height
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A121236RT
Zoro #
G8758075
UPC #
783510430597
Country of Origin
Mexico

Dimensions

Length
36 in
Height
12 in
Width
12 in
Length (Straight Wireway)
36 in
Depth
36 in
Overall Width
36 in
Overall Depth
12 in
Overall Height
12 in
Height (H) (inch)
12
Size
12.00x12.00x36.00 in
Height (H) (millimetre)
305
Depth (D) (millimetre)
914
Width (W) (millimetre)
305
Thickness (T) (millimetre)
1.9
Width (W) (inch)
12
Thickness (T) (gauge)
14
Depth (D) (inch)
36
Thickness
14 ga / 1.9 mm
Nominal Depth
12 in
Body Material Thickness
14 ga
Nominal Height
12 in
Nominal Width
36 in

Details

Item
Wiring Trough
With/Without Knockouts
No
Finish
Galvanized
NEMA Rating
3R
Cover Type
Slip-On
Material
Steel
Standards
C22.2 No. 26 Listed, CSA Certified, cUL, File No. E27524, UL 870 Listed
Color
Gray
Gauge
14 ga
Closure Method
Screws
Type
Trough
Wireway
Wiring Troughs
Color Code
ANSI 61
IP Rating
IP32
Type Number
Type 3R
Protection Rating
NEMA Type 3R
With Knockouts
No
Cover Closure Type
Screw On
Enclosure Material
Steel
Product Type
Wiring Trough Enclosure
NEMA Enclosure Rating
3R
Includes Knockouts
Knockouts Not Included

Description

Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 3, Width (In.) 12, Height (In.) 12, Without Knockouts, Plated Steel, ANSI 61 Gray Polyester Powder Finish, NEMA/UL, cUL, CSA, IEC, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.