Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # A121248RT

  • Zoro # G8758084


product price: $747.87
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Galvanized
Length
48 in
Height
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A121248RT
Zoro #
G8758084
UPC #
783510501990
Country of Origin
Mexico

Dimensions

Length
48 in
Height
12 in
Width
12 in
Length (Straight Wireway)
48 in
Overall Height
12 in
Depth
48 in
Overall Width
48 in
Overall Depth
12 in
Height (H) (millimetre)
305
Height (H) (inch)
12
Depth (D) (millimetre)
1219
Depth (D) (inch)
48
Thickness (T) (millimetre)
1.9
Size
12.00x12.00x48.00 in
Width (W) (millimetre)
305
Width (W) (inch)
12
Thickness (T) (gauge)
14
Thickness
14 ga / 1.9 mm
Nominal Width
48 in
Nominal Height
12 in
Body Material Thickness
14 ga
Nominal Depth
12 in

Details

Item
Wiring Trough
With/Without Knockouts
No
Finish
Galvanized
NEMA Rating
3R
Cover Type
Slip-On
Material
Steel
Standards
C22.2 No. 26 Listed, CSA Certified, cUL, File No. E27524, UL 870 Listed
Gauge
14 ga
Color
Gray
Closure Method
Screws
Type Number
Type 3R
Type
Trough
Wireway
Wiring Troughs
Protection Rating
NEMA Type 3R
IP Rating
IP32
Color Code
ANSI 61
With Knockouts
No
NEMA Enclosure Rating
3R
Includes Knockouts
Knockouts Not Included
Product Type
Wiring Trough Enclosure
Cover Closure Type
Screw On
Enclosure Material
Steel

Description

Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 4, Width (In.) 12, Height (In.) 12, Without Knockouts, Plated Steel, ANSI 61 Gray Polyester Powder Finish, NEMA/UL, cUL, CSA, IEC, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.