Zoro Homepage

Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # A6660RT

  • Zoro # G8758181


product price: $345.32
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Galvanized
Length
60 in
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6660RT
Zoro #
G8758181
UPC #
783510383008
Country of Origin
Mexico

Dimensions

Length
60 in
Height
6 in
Width
6 in
Length (Straight Wireway)
60 in
Overall Height
6 in
Overall Depth
6 in
Overall Width
60 in
Depth
60 in
Size
6.00x6.00x60.00 in
Depth (D) (inch)
60
Height (H) (millimetre)
152
Depth (D) (millimetre)
1524
Thickness (T) (gauge)
16
Thickness (T) (millimetre)
1.52
Width (W) (inch)
6
Height (H) (inch)
6
Width (W) (millimetre)
152
Thickness
16 ga / 1.52 mm
Nominal Height
6 in
Body Material Thickness
16 ga
Nominal Depth
6 in
Nominal Width
60 in

Details

Item
Wiring Trough
With/Without Knockouts
No
Finish
Galvanized
NEMA Rating
3R
Cover Type
Slip-On
Material
Steel
Standards
C22.2 No. 26 Listed, CSA Certified, cUL, File No. E27524, UL 870 Listed
Gauge
16 ga
Color
Gray
Closure Method
Screws
IP Rating
IP32
Type
Trough
Type Number
Type 3R
Protection Rating
NEMA Type 3R
Color Code
ANSI 61
Wireway
Wiring Troughs
With Knockouts
No
Product Type
Wiring Trough Enclosure
Enclosure Material
Steel
Cover Closure Type
Screw On
Includes Knockouts
Knockouts Not Included
NEMA Enclosure Rating
3R

Description

Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 5, Width (In.) 6, Height (In.) 6, Without Knockouts, Plated Steel, ANSI 61 Gray Polyester Powder Finish, NEMA/UL, cUL, CSA, IEC, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.