Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # A8836RT

  • Zoro # G8758215


product price: $313.31
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Galvanized
Length
36 in
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8836RT
Zoro #
G8758215
UPC #
783510383909
Country of Origin
Mexico

Dimensions

Length
36 in
Height
8 in
Width
8 in
Length (Straight Wireway)
36 in
Overall Height
8 in
Overall Depth
8 in
Depth
36 in
Overall Width
36 in
Size
8.00x8.00x36.00 in
Depth (D) (inch)
36
Height (H) (inch)
8
Depth (D) (millimetre)
914
Width (W) (millimetre)
203
Height (H) (millimetre)
203
Width (W) (inch)
8
Thickness (T) (millimetre)
1.9
Thickness (T) (gauge)
14
Thickness
14 ga / 1.9 mm
Nominal Depth
8 in
Nominal Height
8 in
Body Material Thickness
14 ga
Nominal Width
36 in

Details

Item
Wiring Trough
With/Without Knockouts
No
Finish
Galvanized
NEMA Rating
3R
Cover Type
Slip-On
Material
Steel
Standards
C22.2 No. 26 Listed, CSA Certified, cUL, File No. E27524, UL 870 Listed
Gauge
14 ga
Color
Gray
Closure Method
Screws
Protection Rating
NEMA Type 3R
Color Code
ANSI 61
Type Number
Type 3R
IP Rating
IP32
Type
Trough
Wireway
Wiring Troughs
With Knockouts
No
Enclosure Material
Steel
Cover Closure Type
Screw On
NEMA Enclosure Rating
3R
Includes Knockouts
Knockouts Not Included
Product Type
Wiring Trough Enclosure

Description

Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 3, Width (In.) 8, Height (In.) 8, Without Knockouts, Plated Steel, ANSI 61 Gray Polyester Powder Finish, NEMA/UL, cUL, CSA, IEC, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.