Zoro Homepage

Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # A8896RT

  • Zoro # G8758251


product price: $786.67
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

With/Without Knockouts
No
Finish
Galvanized
Length
96 in
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8896RT
Zoro #
G8758251
UPC #
783510133382
Country of Origin
Mexico

Dimensions

Length
96 in
Height
8 in
Width
8 in
Length (Straight Wireway)
96 in
Overall Width
96 in
Overall Depth
8 in
Depth
96 in
Overall Height
8 in
Depth (D) (inch)
96
Thickness (T) (millimetre)
1.9
Height (H) (millimetre)
203
Width (W) (inch)
8
Size
8.00x8.00x96.00 in
Width (W) (millimetre)
203
Thickness (T) (gauge)
14
Depth (D) (millimetre)
2438
Height (H) (inch)
8
Thickness
14 ga / 1.9 mm
Nominal Height
8 in
Nominal Width
96 in
Nominal Depth
8 in
Body Material Thickness
14 ga

Details

Item
Wiring Trough
With/Without Knockouts
No
Finish
Galvanized
NEMA Rating
3R
Cover Type
Slip-On
Material
Steel
Standards
C22.2 No. 26 Listed, CSA Certified, cUL, File No. E27524, UL 870 Listed
Color
Gray
Gauge
14 ga
Closure Method
Screws
Color Code
ANSI 61
Type
Trough
Wireway
Wiring Troughs
Protection Rating
NEMA Type 3R
Type Number
Type 3R
With Knockouts
No
IP Rating
IP32
Includes Knockouts
Knockouts Not Included
Cover Closure Type
Screw On
NEMA Enclosure Rating
3R
Product Type
Wiring Trough Enclosure
Enclosure Material
Steel

Description

Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 8, Width (In.) 8, Height (In.) 8, Without Knockouts, Plated Steel, ANSI 61 Gray Polyester Powder Finish, NEMA/UL, cUL, CSA, IEC, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.