Small Hinge-Cover Enclosure Type 1, 12.00x12.00x6.00, Gray, Steel
- Mfr # A12N126
- Zoro # G523560255
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Mild Steel
Length
6 in
Nominal Width
12 in
Color
Gray/Powder Coated
Nominal Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A12N126
- Zoro #
- G523560255
- UPC #
- 783510342500
- Country of Origin
- Unknown
- Enclosure Material
- Mild Steel
- Item
- Electrical Enclosure
- Color
- Gray/Powder Coated
- Finish
- Gray/Powder Coated
Dimensions
- Length
- 6 in
- Nominal Width
- 12 in
- Nominal Depth
- 12 in
Description
Small Hinged-Cover, Type 1, have a size range of 6 x 6-in. to 14 x 12-in., mounting provision for optional panel and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.