Electrical Box Hardware, Steel, Splitter Box Type

  • Mfr # AST4224R

  • Zoro # G8760053


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Box Type
Splitter
Color
Gray
Max. Amps
225
Standards
CSA, IEC, NEMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST4224R
Zoro #
G8760053
UPC #
783510136987
Country of Origin
Mexico

Dimensions

Min. Wire Size
14 ga
Height
48 in
Max. Wire Size
2/0 ga.
Depth
4-1/2 in
Width
8-1/2 in
Length
39.00 inch
Main Lug Wire Size (1000 circular mil)
6-300MCM
Branch Lug Wire Size
14-2/0
Main Lug Wire Size - Minimum
6 AWG
Overall Height
8.25 in
Branch Lug Wire Size - Maximum
2/0 AWG
Main Lug Wire Size - Maximum
300 kcmil
Overall Width
48 in
Overall Depth
4.5 in
Branch Lug Wire Size - Minimum
14 AWG

Details

Item
Electrical Box Hardware
Material
Steel
Box Type
Splitter
Color
Gray
Max. Amps
225
Standards
CSA, IEC, NEMA
NEMA Rating
1
Number of Wires
4
Knockouts
Yes
Mounting
Wall
Enclosure Material
Steel
Includes
Single Point Ground Lug
Latch Type
Slot with Lockout Tab
Knockouts / No Knockouts
Knockouts
IP Rating
30
Finish
Powder Coated
Color Code
ANSI 61
Compatible Number of Wires
4
Branch Lug Current - Maximum
225 A
Main Lug Current - Maximum
225 A
Number of Branch Lugs
6
Number of Main Lugs
1
NEMA Enclosure Rating
1

Description

Splitter Trough, 225 A Max. Amps, NEMA Rating 1, IP Rating IP30, Enclosure Material Steel, Height 48.0 in, Width 8.25 in, Depth 4.5 in, Color Gray, Latch Type Slot with Lockout Tab, Mounting Wall, Number of Wires 4, Max. Wire Size 2/0 ga, Min. Wire Size 14 ga, Includes Single Point Ground Lug, Yes, Standards CSA, IEC, NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.