Straight Section Lay-in Flat Cover Type 1, 6x6x120, Gray, Steel
- Mfr # F66T1120GVP
- Zoro # G323568628
product price:Â
$
538.99
/ea
Key Features
Nominal Depth
6 in
Length
120 in
Finish
Gray Powder Coated
Color
Gray Powder Coated
Nominal Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F66T1120GVP
- Zoro #
- G323568628
- UPC #
- 783510362492
- Country of Origin
- Unknown
- Item
- Electrical Enclosure
- Finish
- Gray Powder Coated
- Color
- Gray Powder Coated
- Enclosure Material
- Mild Steel
Dimensions
- Nominal Depth
- 6 in
- Length
- 120 in
- Nominal Width
- 6 in
Description
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wire and cable can be laid-in along run, which eliminates the action of pulling wires or cables that can result in insulation damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.