Shop HOFFMAN
See all product information
Create Account
Straight Section Lay-in Flat Cover Type 1, 6x6x60, Gray, Steel
Mfr # F66T160GVP
Zoro # G823568630
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Material
Mild Steel
Finish
Gray/Powder Coated
Width
6 in
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F66T160GVP
- Zoro #
- G823568630
- UPC #
- 783510362096
- Country of Origin
- Unknown
- Item
- Commercial Wireway
- Material
- Mild Steel
- Finish
- Gray/Powder Coated
- Color
- Gray/Powder Coated
Description
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wire and cable can be laid-in along run, which eliminates the action of pulling wires or cables that can result in insulation damage.