Shop HOFFMAN
See all product information
Create Account
Straight Section Lay-in Flat-Cover Type 1 no KOs, 12x12x48, Gray, Steel
- Mfr # F1212T148GVP
- Zoro # G023568645
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Color
Gray Powder Coated
Length
12 in
Nominal Width
12 in
Enclosure Material
Mild Steel
Nominal Depth
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1212T148GVP
- Zoro #
- G023568645
- UPC #
- 783510364298
- Country of Origin
- Unknown
- Color
- Gray Powder Coated
- Enclosure Material
- Mild Steel
- Finish
- Gray Powder Coated
- Item
- Electrical Enclosure
Dimensions
- Length
- 12 in
- Nominal Width
- 12 in
- Nominal Depth
- 48 in
Description
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wire and cable can be laid-in along run, which eliminates the action of pulling wires or cables that can result in insulation damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.