Shop HOFFMAN
See all product information
Create Account
Straight Section Lay-in Flat-Cover Type 1 no KOs, 8x8x12, Gray, Steel
Mfr # F88T112GVP
Zoro # G023561066
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Color
Gray Powder Coated
Nominal Width
8 in
Enclosure Material
Mild Steel
Nominal Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F88T112GVP
- Zoro #
- G023561066
- UPC #
- 783510362591
- Country of Origin
- Unknown
- Item
- Electrical Enclosure
- Color
- Gray Powder Coated
- Enclosure Material
- Mild Steel
- Finish
- Gray Powder Coated
Description
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wire and cable can be laid-in along run, which eliminates the action of pulling wires or cables that can result in insulation damage.