Shop HOFFMAN
See all product information
Create Account
Straight Section Lay-in Flat-Cover Type 1 no KOs, 8x8x60, Gray, Steel
Mfr # F88T160GVP
Zoro # G923568639
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
60 in
Enclosure Material
Mild Steel
Nominal Width
8 in
Length
8 in
Color
Gray Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F88T160GVP
- Zoro #
- G923568639
- UPC #
- 783510362997
- Country of Origin
- Unknown
Dimensions
- Nominal Depth
- 60 in
- Nominal Width
- 8 in
- Length
- 8 in
Details
- Enclosure Material
- Mild Steel
- Item
- Electrical Enclosure
- Color
- Gray Powder Coated
- Finish
- Gray Powder Coated
Description
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wire and cable can be laid-in along run, which eliminates the action of pulling wires or cables that can result in insulation damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.