Shop HOFFMAN
See all product information
Create Account
Straight Section Lay-in Flat-Cover Type 1 no KOs, 8x8x72, Gray, Stee
- Mfr # F88T172GVP
- Zoro # G623560926
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Length
72 in
Color
Gray/Powder Coated
Width
8 in
Material
Mild Steel
Finish
Gray/Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F88T172GVP
- Zoro #
- G623560926
- UPC #
- 783510363093
- Country of Origin
- Unknown
Dimensions
- Length
- 72 in
- Width
- 8 in
- Depth
- 8 in
Details
- Item
- Commercial Wireway
- Color
- Gray/Powder Coated
- Material
- Mild Steel
- Finish
- Gray/Powder Coated
Description
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wire and cable can be laid-in along run, which eliminates the action of pulling wires or cables that can result in insulation damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov