Zoro Homepage

Switch 347/480V 28A 1Ph Power Switch

  • Mfr # 905-347/480

  • Zoro # G3202573


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Electrical Rating
3.5 VA @ 24 V AC
Application
Heating
Input Voltage
480V AC
Maximum Operating Temperature
167 Degrees F
Mounting Hole Center to Center Distance
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-347/480
Zoro #
G3202573
UPC #
00013263595572
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Overall Width
5 7/8 in
Overall Depth
5 in

Details

Item
Switch 347/480V 28A 1Ph Power Switch
Electrical Rating
3.5 VA @ 24 V AC
Application
Heating
Input Voltage
480V AC
Maximum Operating Temperature
167 Degrees F
Mounting Hole Center to Center Distance
2 1/2 in
Compatible with Series
900
Standards
UL Listed
Minimum Operating Temperature
120 Degrees F
Mounting Orientation
Vertical
Product Type
Power Switch

Description

Switch 347/480V 28A 1Ph Power Switch, Application Heating, Compatible with Series 900, Electrical Rating 3.5 VA @ 24 V AC, Input Voltage 480V AC, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature 120 Degrees F, Mounting Hole Center to Center Distance 2 1/2 in, Mounting Orientation Vertical, Overall Depth 5 in, Overall Height 3 3/4 in, Overall Width 5 7/8 in, Product Type Power Switch, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.