Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Tee, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F44T

  • Zoro # G8757962


product price: $158.11
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
1
Length
11.85 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F44T
Zoro #
G8757962
UPC #
783510131661
Country of Origin
Mexico

Dimensions

Length
11.85 in
Height
4 in
Width
8 in
For Wireway Width x Height
4 in x 4 in
For Wireway Height
4 in
For Wireway Width
4 in
Length (Straight Wireway)
11.85 in
Height (H) (inch)
4
Width (W) (inch)
2.5
Thickness (T) (gauge)
16
Width (W) (millimetre)
64
Height (H) (millimetre)
64
Thickness (T) (millimetre)
1.52
Thickness
16 ga / 1.52 mm

Details

Item
Wireway Tee
With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
1
For Use With
F44 Series Wireways
NEMA Rating
NEMA 1
Cover Type
Screw-On
Material
Steel
Function
For Continuous Run with 90 Degrees turns, Top and Inside Covers Removable
Standards
CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870
Gauge
16 ga
Cover Location
Top and Inside
Color
Gray
Cover Locking Style
Screw Clamps
With Knockouts
No
Color Code
ANSI 61
Modification Services
Yes
Type Number
Type 1
Type
Tee
Protection Rating
NEMA Type 1
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway

Description

Wireway Tee, NEMA Enclosure Type 1, For Wireway Width x Height 4 in x 4 in, Width 8 in, Height 4 in, Length 11.85 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870, Cover Location Top and Inside, Cover Locking Style Screw Clamps, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.