Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoelectric Cooler, Wallmount, 321 BtuH

  • Mfr # TE121048010

  • Zoro # G0102914


product price: $2,069.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
321 BtuH
Amps
4.4
Phase
Not Specified
NEMA Enclosure Type
12, 3R, 4, 4X
Housing Material
Mild Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE121048010
Zoro #
G0102914
UPC #
783510210717
Country of Origin
United States

Dimensions

Height
12.01 in
Width
6.18 in
Depth
7.17 in
Overall Depth
7.43 in
Overall Height
12 in
Overall Width
6.18 in

Details

Cooling Capacity
321 BtuH
Amps
4.4
Phase
Not Specified
NEMA Enclosure Type
12, 3R, 4, 4X
Housing Material
Mild Steel
Mounting
Wall Mount
Voltage
48V DC
Standards
4X, CE, cUR Type 12, File No. SA6453, UR
Cooling Method
Air/Air
Housing Color
Light Gray
Item
Enclosure Cooler
Wiring Method
Terminal Block
Product Type
Thermoelectric Cooler
Operation Mode
Cooling/Heating
Operating Voltage
48V
NEMA Enclosure Rating
12
Current
4.40 A
Cooling Capacity - Maximum
321 BtuH
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
131 Degrees F
Power Consumption
94 W

Description

Enclosure Cooler, Cooling Capacity 321 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Air/Air, NEMA Enclosure Type 12, 3R, 4, 4X, Height 12.01 in, Width 6.18 in, Depth 7.17 in, Standards 4X, CE, cUR Type 12, File No. SA6453, UR, Wiring Method Terminal Block, Amps 4.4, Voltage 48V DC, Phase Not Specified, Control Type Not Applicable, Housing Color Light Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.