Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway U-Connector, 1 Type, NEMA 1 Rating, Steel, Galvanized

  • Mfr # F44GUCGV

  • Zoro # G2804789


product price: $10.28
/ea
Sold in multiples of 2 for $20.56

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
Galvanized
Length
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F44GUCGV
Zoro #
G2804789
UPC #
783510883300
Country of Origin
Mexico

Dimensions

Length
4 in
Height
4 in
Width
1 3/8 in
For Wireway Height
4 in
Length (Straight Wireway)
4 in
For Wireway Width x Height
4 in x 4 in
For Wireway Width
4 in
Height (H) (millimetre)
102
Width (W) (millimetre)
102
Thickness (T) (gauge)
16
Height (H) (inch)
4
Width (W) (inch)
4
Thickness (T) (millimetre)
1.52
Thickness
16 ga / 1.52 mm

Details

Item
Wireway U-Connector
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
Galvanized
For Use With
Hoffman F44 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870
Function
Joins Wireway Sections and Fittings
Color
Gray
With Knockouts
Without Knockouts
Gauge
16 ga
Includes
Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings
Protection Rating
NEMA Type 1
Type
U-Connector
Modification Services
Yes
Type Number
Type 1
Wireway
Lay-In NEMA Type 1 Galvanized Wireway

Description

Wireway U-Connector, For Wireway Width x Height 4 in x 4 in, Width 1 3/8 in, Height 4 in, Length 4 in, Material Steel, Finish Galvanized, With Knockouts Without Knockouts, For Use With Hoffman F44 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga, Includes Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.