Zoro Homepage

Wireway U-Connector, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F66GUC

  • Zoro # G2804685


product price: $16.15
/ea

Key Features

With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
1
Length
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66GUC
Zoro #
G2804685
UPC #
783510355074
Country of Origin
Mexico

Dimensions

Length
6 in
Height
6 in
Width
1 3/8 in
Length (Straight Wireway)
6 in
For Wireway Height
6 in
For Wireway Width x Height
6 in x 6 in
For Wireway Width
6 in
Depth
1.38 in / 35 mm
Height (H) (millimetre)
64
Thickness (T) (millimetre)
1.52
Depth (D) (inch)
1.38
Height (H) (inch)
6
Width (W) (inch)
2.5
Depth (D) (millimetre)
35
Width (W) (millimetre)
64
Thickness (T) (gauge)
16
Thickness
16 ga / 1.52 mm

Details

Item
Wireway U-Connector
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
1
For Use With
Hoffman F66 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870
Function
Joins Wireway Sections and Fittings
With Knockouts
Without Knockouts
Includes
Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings
Gauge
16 ga
Color
Gray
Modification Services
Yes
Color Code
ANSI 61
IP Rating
IP30
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Type Number
Type 1
Protection Rating
NEMA Type 1
Type
U-Connector

Description

Wireway U-Connector, For Wireway Width x Height 6 in x 6 in, Width 1 3/8 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga, Includes Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.