Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway U-Connector, 1 Type, NEMA 1 Rating, Steel, Galvanized

  • Mfr # F66GUCGV

  • Zoro # G2804761


product price: $15.29
/ea

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
Galvanized
Length
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66GUCGV
Zoro #
G2804761
UPC #
783510366162
Country of Origin
Mexico

Dimensions

Length
6 in
Height
6 in
Width
1 3/8 in
For Wireway Width x Height
6 in x 6 in
For Wireway Width
6 in
Length (Straight Wireway)
6 in
For Wireway Height
6 in
Height (H) (millimetre)
152
Width (W) (inch)
6
Thickness (T) (millimetre)
1.52
Width (W) (millimetre)
152
Height (H) (inch)
6
Thickness (T) (gauge)
16
Thickness
16 ga / 1.52 mm

Details

Item
Wireway U-Connector
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
Galvanized
For Use With
Hoffman F66 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870
Function
Joins Wireway Sections and Fittings
Includes
Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings
Gauge
16 ga
Color
Gray
With Knockouts
Without Knockouts
Type Number
Type 1
Type
U-Connector
Modification Services
Yes
Protection Rating
NEMA Type 1
Wireway
Lay-In NEMA Type 1 Galvanized Wireway

Description

Wireway U-Connector, For Wireway Width x Height 6 in x 6 in, Width 1 3/8 in, Height 6 in, Length 6 in, Material Steel, Finish Galvanized, With Knockouts Without Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga, Includes Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.