Shop NVENT HOFFMAN
See all product information
Create Account
Wireway U-Connector, 1 Type, NEMA 1 Rating, Steel, Painted
- Mfr # F88GUC
- Zoro # G9681061
product price:Â
$
22.02
/ea
Key Features
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
1
Length
8 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F88GUC
- Zoro #
- G9681061
- UPC #
- 783510367824
- Country of Origin
- Mexico
- Item
- Wireway U-Connector
- With/Without Knockouts
- Without Knockouts
- Finish
- Painted
- NEMA Enclosure Type
- 1
- For Use With
- Hoffman F88 Series Wireways
- NEMA Rating
- NEMA 1
- Material
- Steel
- Function
- Joins Wireway Sections and Fittings
- Standards
- CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870
- Color
- Gray
- With Knockouts
- Without Knockouts
- Includes
- Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings
- Gauge
- 14 ga
- Wireway
- Lay-In NEMA Type 1 Hinged-Cover Wireway
- Color Code
- ANSI 61
- Protection Rating
- NEMA Type 1
- Type
- U-Connector
- Type Number
- Type 1
- IP Rating
- IP30
- Modification Services
- Yes
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- Hoffman F88 Series Wireways
- Traction Material
- Steel
Dimensions
- Length
- 8 in
- Height
- 8 in
- Width
- 2 in
- For Wireway Width x Height
- 8 in x 8 in
- For Wireway Width
- 8 in
- For Wireway Height
- 8 in
- Length (Straight Wireway)
- 8 in
- Depth
- 2 in / 51 mm
- Thickness (T) (millimetre)
- 1.9
- Thickness (T) (gauge)
- 14
- Height (H) (inch)
- 8
- Width (W) (millimetre)
- 64
- Width (W) (inch)
- 2.5
- Depth (D) (millimetre)
- 51
- Depth (D) (inch)
- 2
- Height (H) (millimetre)
- 64
- Thickness
- 14 ga / 1.9 mm
Description
Wireway U-Connector, For Wireway Width x Height 8 in x 8 in, Width 2 in, Height 8 in, Length 8 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F88 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 8 in, For Wireway Width 8 in, Gauge 14 ga, Includes Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.