CONDUIT&CABL SUPPORT
- Mfr # JP0612B
- Zoro # G625075619
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Diameter
0.31 in
For Tray Width
6 in, 12 in
Width
12 1/2 in
Finish
Powder Coated
For Use With
Runway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JP0612B
- Zoro #
- G625075619
- UPC #
- 662875663911
- Country of Origin
- United States
- Item
- Junction Plate
- Finish
- Powder Coated
- For Use With
- Runway
- Mounting Hardware Included
- Yes
- Material
- Steel
- Includes
- J-Bolts, Nuts, Washers
Dimensions
- Mounting Hole Diameter
- 0.31 in
- For Tray Width
- 6 in, 12 in
- Width
- 12 1/2 in
- Length
- 1/4 in
- Height
- 4 in
Description
Junction Plate, For Use With Runway, Finish Powder Coated, Material Steel, Height 4 in, Length 1/4 in, Width 12 1/2 in, For Tray Width 6 in, 12 in, Includes J-Bolts, Nuts, Washers, Mounting Hardware Included Yes, Mounting Hole Diameter 0.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.