Shop HOFFMAN
See all product information
Create Account
Universal U-Connector for Lay-in Wireway, fits 12.00x12.00, Gray, Mild Steel
- Mfr # F1212GUC
- Zoro # G123561256
product price:Â
$
53.15
/ea
Key Features
Depth
12 in
Width
2-1/2 in
Material
Mild Steel
Length
2 in
Finish
Gray/Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1212GUC
- Zoro #
- G123561256
- UPC #
- 783510519407
- Country of Origin
- Unknown
- Item
- Commercial Wireway
- Material
- Mild Steel
- Finish
- Gray/Powder Coated
- Color
- Gray/Powder Coated
Dimensions
- Depth
- 12 in
- Width
- 2-1/2 in
- Length
- 2 in
Description
U-Connectors are used to rigidly join lay-in wireway straight sections in series, as well as straight sections to fittings. The U-connector top swings aside to retain the lay-in feature of the wireway solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.