Shop HOFFMAN
See all product information
Create Account
Universal U-Connector for Lay-in Wireway, fits 8.00x8.00, Gray, Mild Steel
Mfr # F88GUC
Zoro # G023561196
product price:Â
$
83.29
/ea
Key Features
Color
Gray/Powder Coated
Depth
8 in
Length
2 in
Finish
Gray/Powder Coated
Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F88GUC
- Zoro #
- G023561196
- UPC #
- 783510526900
- Country of Origin
- Unknown
- Color
- Gray/Powder Coated
- Item
- Commercial Wireway
- Finish
- Gray/Powder Coated
- Material
- Mild Steel
Description
U-Connectors are used to rigidly join lay-in wireway straight sections in series, as well as straight sections to fittings. The U-connector top swings aside to retain the lay-in feature of the wireway solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.