Window Door, Door Accessory, Steel

  • Mfr # EWMW242418

  • Zoro # G8755932


product price: $1,065.98
/ea
Free Shipping & Returns

Key Features

Material
Steel
Nominal Width
23 in
Nominal Depth
18 in
Color
Black
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMW242418
Zoro #
G8755932
UPC #
783510178536
Country of Origin
Mexico

Dimensions

Nominal Width
23 in
Nominal Depth
18 in
Width
18 in
Length
24 in
Height
24.00"
Depth
18.2 in
Body Material Thickness
14 ga
Nominal Height
23 in
Overall Depth
18.2 in
Overall Height
23.6 in
Overall Width
23.62 in

Details

Item
Window Door
Material
Steel
Color
Black
For Use With
AccesPlus(TM) Cabinets
Application
Used In Communication Data Centers and Telecommunication Rooms
Finish
Black
Sub-Category
Other Accessories
Standards
cUL Listed per CSA C22.2 No 1824, EIA 310-D, EIC 60529, File No E230874, NEMA/EEMAC Type 1, Per BICSI TDMM Tenth Edition, Chapter 7,, Telecommunication Enclosures (TE), Type 1, UL 2416
Includes
28 in Wide Models
Rack Units
12
IP Rating
IP20
Color Code
RAL 9005
Load Rating
250 lbs.
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR24T or EWMR24S
Closure Method
Keyed Handle
Enclosure Material
Steel
Environment - MERCH
Indoor
Product Type
Double Hinge Enclosure
NEMA Enclosure Rating
1
Includes Knockouts
Knockouts Included
Cover Closure Type
Hinged
Cover Style
Solid with Window
Box Type
Type 1

Description

Closure Method Keyed Handle, Finish Powder Coated, Color Black, Height 24 in, Includes 28 in Wide Models, IP Rating IP20, Standards cUL Listed per CSA C22.2 No 1824, EIA 310-D, EIC 60529, File No E230874, NEMA/EEMAC Type 1, Per BICSI TDMM Tenth Edition, Chapter 7,, Telecommunication Enclosures (TE), Type 1, UL 2416, Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.