Window Door, Door Accessory, Steel

  • Mfr # EWMW482425

  • Zoro # G2221208


product price:  $1,393.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Material
Steel
Nominal Width
23 in
Nominal Depth
25 in
Color
Black
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWMW482425
Zoro #
G2221208
UPC #
783510178628
Country of Origin
Mexico

Dimensions

Nominal Width
23 in
Nominal Depth
25 in
Width
25 in
Height
48.00"
Length
24 in
Depth
25.09 in
Body Material Thickness
14 ga
Overall Height
48.03 in
Overall Width
23.62 in
Nominal Height
48 in
Overall Depth
25.09 in

Details

Item
Window Door
Material
Steel
Color
Black
Sub-Category
Other Accessories
For Use With
AccesPlus(TM) Cabinets
Application
Used In Communication Data Centers and Telecommunication Rooms
Finish
Powder Coated
Includes
28 in Wide Models
Standards
cUL Listed per CSA C22.2 No 1824, EIA 310-D, EIC 60529, File No E230874, NEMA/EEMAC Type 1, Per BICSI TDMM Tenth Edition, Chapter 7,, Telecommunication Enclosures (TE), Type 1, UL 2416
Color Code
RAL 9005
IP Rating
IP20
Load Rating
350 lbs.
Rack Units
26
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR48T or EWMR48S
Closure Method
Keyed Handle
Product Type
Double Hinge Enclosure
NEMA Enclosure Rating
1
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Included
Cover Style
Solid with Window
Enclosure Material
Steel
Cover Closure Type
Hinged
Box Type
Type 1

Description

Closure Method Keyed Handle, Finish Powder Coated, Color Black, Height 48 in, Includes 28 in Wide Models, IP Rating IP20, Standards cUL Listed per CSA C22.2 No 1824, EIA 310-D, EIC 60529, File No E230874, NEMA/EEMAC Type 1, Per BICSI TDMM Tenth Edition, Chapter 7,, Telecommunication Enclosures (TE), Type 1, UL 2416, Width 25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.