Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Trough, Nema Type 3r, 12.00x12.00

  • Mfr # A121296RT

  • Zoro # G5819854


product price: $1,328.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Gauge
14 ga
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A121296RT
Zoro #
G5819854
UPC #
783510133450
Country of Origin
Mexico

Dimensions

Width
12 in
Size
12 x 12 x 96 in
Height
12 in
Depth
96 in
Overall Width
96 in
Overall Height
12 in
Thickness
14 ga / 1.9 mm
Nominal Width
96 in
Body Material Thickness
14 ga
Overall Depth
12 in
Nominal Height
12 in
Nominal Depth
12 in

Details

Item
Wiring Trough
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Gauge
14 ga
Color
Gray
Features
Weather-Resistant, Except Dust
Type
Trough
Weight
122.30 lb
Standards
C22.2 No. 26 Listed, CSA Certified, cUL, File No. E27524, UL 870 Listed
Protection Rating
NEMA Type 3R; IP32
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Includes Knockouts
Knockouts Not Included
IP Rating
IP32
Closure Method
Screws
Cover Closure Type
Screw On
Product Type
Wiring Trough Enclosure

Description

Wiring Trough,Nema Type 3r,12.00x12.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.