Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Trough, NEMA Type 3R, 12.00x12.00x60.00, Steel

  • Mfr # A121260RT

  • Zoro # G6805296


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
12 in
Width
12 in
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A121260RT
Zoro #
G6805296
UPC #
783510430696
Country of Origin
Mexico

Dimensions

Height
12 in
Width
12 in
Size
12 x 12 x 60 in
Depth
60 in
Overall Height
12 in
Thickness
14 ga / 1.9 mm
Overall Width
60 in
Overall Depth
12 in
Body Material Thickness
14 ga
Nominal Width
60 in
Nominal Height
12 in
Nominal Depth
12 in

Details

Item
Wiring Trough
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Gauge
14 ga
Color
Gray
Standards
C22.2 No. 26 Listed, CSA Certified, cUL, File No. E27524, UL 870 Listed
Type
Trough
Weight
78 lb
Protection Rating
NEMA Type 3R
Cover Closure Type
Screw On
IP Rating
IP32
Closure Method
Screws
Enclosure Material
Steel
Includes Knockouts
Knockouts Not Included
NEMA Enclosure Rating
3R
Product Type
Wiring Trough Enclosure

Description

Wiring Trough,NEMA Type 3R,12.00x12.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.