Zoro Homepage

Wiring Trough, NEMA Type 3R, 4.00x4.00x60.00, Steel

  • Mfr # A4460RT

  • Zoro # G6852196


product price: $242.50
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Color
Gray
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4460RT
Zoro #
G6852196
UPC #
783510382407
Country of Origin
Mexico

Dimensions

Width
4 in
Size
4 x 4 x 60 in
Depth
60 in
Height
4 in
Thickness
16 ga / 1.52 mm
Overall Width
60 in
Overall Height
4 in
Nominal Width
60 in
Overall Depth
4 in
Nominal Depth
4 in
Nominal Height
4 in
Body Material Thickness
16 ga

Description

Wiring Trough,NEMA Type 3R,4.00x4.00x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.