Zoro Homepage

Wiring Trough, Nema Type 3r, 4.00x4.00x7

  • Mfr # A4472RT

  • Zoro # G5819608


product price: $284.21
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
4 in
Features
Weather-Resistant, Except Dust
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4472RT
Zoro #
G5819608
UPC #
783510133351
Country of Origin
Mexico

Dimensions

Width
4 in
Height
4 in
Size
4 x 4 x 72 in
Depth
72 in
Thickness
16 ga / 1.52 mm
Overall Height
4 in
Overall Width
72 in
Nominal Depth
4 in
Nominal Height
4 in
Overall Depth
4 in
Body Material Thickness
16 ga
Nominal Width
72 in

Details

Item
Wiring Trough
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Color
Gray
NEMA Enclosure Type
3R
Gauge
16 ga
Type
Trough
Weight
26 lb
Standards
C22.2 No. 26 Listed, CSA Certified, cUL, File No. E27524, UL 870 Listed
Protection Rating
NEMA Type 3R
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Product Type
Wiring Trough Enclosure
Cover Closure Type
Screw On
Includes Knockouts
Knockouts Not Included
IP Rating
IP32
Closure Method
Screws

Description

Wiring Trough,Nema Type 3r,4.00x4.00x7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.