
Wiring Trough, Nema Type 3r, 8.00x8.00x1
Mfr # A8812RT
Zoro # G5819529
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
8 in
Width
8 in
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8812RT
Zoro #
G5819529
UPC #
783510133375
Country of Origin
Mexico
Dimensions
Height
8 in
Width
8 in
Size
8 x 8 x 12 in
Depth
12 in
Thickness
14 ga / 1.9 mm
Overall Width
12 in
Overall Height
8 in
Body Material Thickness
14 ga
Overall Depth
8 in
Nominal Depth
8 in
Nominal Height
8 in
Nominal Width
12 in
Description
Wiring Trough,Nema Type 3r,8.00x8.00x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.