Zoro Homepage

10" x 14" Scalloped Jade Green Paper Placemats 1000 PK

  • Mfr # 310526

  • Zoro # G500914828


product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Green
Width
10
Length
14
Material
Paper
Height
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310526
Zoro #
G500914828
UPC #
76455234055
Country of Origin
United States

Dimensions

Width
10
Length
14
Height
0.01
Overall Height
14
Overall Width
0.01
Overall Length
10

Details

Color
Green
Material
Paper
Weight
0.0105
Includes
1,000 paper placemats

Description

Elegantly dress up the tables at your event or eatery with help from these Scalloped Jade Green Paper Placemats. Measuring 10" x 14", these placemats feature a classic jade green hue and an elegant scalloped edge. Placemats will help you protect your tabletops from spills and messes while adding style and making cleanup a breeze. Scalloped Jade Green Paper Placemats are conveniently sold 1,000 per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.