Zoro Homepage

12.5" x 108" Black Sparkle Table Runners PK 12 PK

  • Mfr # 221147

  • Zoro # G101070930


product price: $90.29
/pk 12, $7.52/ea
Free Shipping & Returns

Key Features

Material
Non-woven Material
Overall Height
12.5
Height
0.01
Length
12.5
Overall Length
108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221147
Zoro #
G101070930
UPC #
74031220959
Country of Origin
China

Dimensions

Overall Height
12.5
Height
0.01
Length
12.5
Overall Length
108
Overall Width
0.01
Width
108

Details

Color
Black
Material
Non-woven Material
Includes
12 table runners
Weight
0.0255

Description

Create a glamourous tablescape when you use our 12.5" x 108" Black Sparkle Table Runners 12 ct. These tablerunners measure 12.5" x 108", perfect for banquet tables. They're made from non-woven material and feature a shimmery black design. Grab these tablerunners for your holiday event or restaurant today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.