Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.75" x 16.75" Watercolor Leaves Paper Traymats 1000 PK

  • Mfr # 427308

  • Zoro # G600914834


product price: $282.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Overall Width
0.01
Material
Paper
Height
0.01
Overall Height
16.75
Length
16.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427308
Zoro #
G600914834
UPC #
74031221093
Country of Origin
United States

Dimensions

Overall Width
0.01
Height
0.01
Overall Height
16.75
Length
16.75
Width
12.75
Overall Length
12.75

Details

Color
White
Material
Paper
Includes
1,000 paper traymats
Weight
0.01777

Description

Keep the trays at your business clean, organized, and sanitary during meal delivery with help from our 12.75" x 16.75" Watercolor Leaves Paper Traymats 1000 ct. Measuring 12.75" x 16.75", these paper traymats fit 14" x 18" trays and feature a pretty pastel watercolor leaf design. Traymats can help reduce your costs, increase the quality and efficiency of your service, and improve your amenities. Grab them for your health care facility or cafeteria today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.