Zoro Homepage

14" x 14" Linen-Like Natural Sand Dinner Napkins Flat Pack, 1000 PK

  • Mfr # 125089

  • Zoro # G7803805


product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125089
Zoro #
G7803805
UPC #
074031040663
Country of Origin
United States

Dimensions

Length
14 in
Width
14 in

Description

Make a sustainable choice for your business with help from our 14" x 14" Linen-Like Natural Sand Dinner Napkins Flat Pack, 1000 PK. These napkins feature a natural beige color and are made from a premium material that looks like real linen and is made from 55% recycled fibers and 40% post-consumer waste. These Linen-Like napkins measure 14" x 14" and arrive flat, perfect for folding! They feature a soft feel and will last an entire meal. Grab these versatile napkins for your restaurant, catering business, or event today!


  • •1,000 Linen-Like napkins
  • •Napkins measure 14" x 14"
  • •Made from premium Linen-Like material
  • •Napkins arrive unfolded--get creative with folding!
  • •Made from recycled materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.