Zoro Homepage

1.5 x 4.25 Solid Color Wrap'nRoll Napkin Bands PK 5000 PK

  • Mfr # 883104

  • Zoro # G601070874


product price: $99.99
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Color
Green
Overall Width
0.01
Overall Length
1.5
Includes
5,000 paper napkins bands
Width
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883104
Zoro #
G601070874
UPC #
76455294059
Country of Origin
United States

Dimensions

Overall Width
0.01
Overall Length
1.5
Width
1.5
Length
4.25
Height
0.01
Overall Height
4.25

Details

Color
Green
Includes
5,000 paper napkins bands
Weight
0.01
Material
Paper

Description

Creating cutlery rolls for your event or business has never been easier with help from our 1.5" x 4.25" Wrap'nRoll Hunter Green Napkin Bands 5000 ct. These napkin bands arrive in a convenient roll to make assembly easy. The classic dark green hue will complement many settings. Grab these for your event or restaurant today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.