Zoro Homepage

1.5" x 4.25" White Adhesive Napkin Bands PK 20000 PK

  • Mfr # 883088

  • Zoro # G201070885


product price: $339.99
/pk 20000, $0.02/ea
Free Shipping & Returns

Key Features

Color
White
Length
4.25
Overall Length
1.5
Width
1.5
Weight
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883088
Zoro #
G201070885
UPC #
74031050754
Country of Origin
United States

Dimensions

Length
4.25
Overall Length
1.5
Width
1.5
Height
0.01
Overall Width
0.01
Overall Height
4.25

Details

Color
White
Weight
0.01
Material
Paper
Includes
20,000 paper napkins bands

Description

Utilize convenient cutlery rolls while adding style to your event or business with help from our 1.5" x 4.25" White Adhesive Napkin Bands 20000 ct. The adhesive strip on these napkin bands will secure the rings around rolled napkins and cutlery. Their bright white color will complement many napkin colors and businesses. Napkin bands can keep your business better organized and your tableware stocked. Grab these for your event or restaurant today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.