Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.75" Regal Embossed Black Beverage Napkins 1000 PK

  • Mfr # 180313

  • Zoro # G300914851


product price: $78.49
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Black
Length
4.75
Width
4.75
Material
Paper
Overall Length
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180313
Zoro #
G300914851
UPC #
74031005327
Country of Origin
United States

Dimensions

Length
4.75
Width
4.75
Overall Length
9.5
Overall Height
9.5
Overall Width
0.01
Height
0.01

Details

Color
Black
Material
Paper
Weight
0.01
Includes
1,000 paper napkins

Description

Add a classic touch to your drink service with help from our 4.75" Regal Embossed Black Cocktail Napkins 1000 ct. Featuring a classy black color and an elegant embossed edge, these can be used at any business or for any event. These 2-ply napkins measure 4.75", perfect for serving drinks or small bites. Grab these versatile napkins for your restaurant, catering business, or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.