Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" EarthWise Coin Embossed White Beverage Napkins 3000 PK

  • Mfr # 057300

  • Zoro # G900914817


product price: $369.99
/pk 3000, $0.12/ea
Free Shipping & Returns

Key Features

Color
White
Length
5
Material
Paper
Width
5
Overall Width
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
057300
Zoro #
G900914817
UPC #
76455830936
Country of Origin
United States

Dimensions

Length
5
Width
5
Overall Width
0.01
Height
0.01
Overall Length
10
Overall Height
10

Details

Color
White
Material
Paper
Includes
3,000 paper napkins
Weight
0.00537666666666667

Description

Make a sustainable choice for your beverage service with help from our 5" EarthWise Coin Embossed White Cocktail Napkins 3000 ct. Featuring a crisp white color and a classic coin-embossed accent, these can be used at any business or for any event. These 2-ply napkins measure 5", perfect for serving drinks or small bites. Plus, they meet the Green Seal standard and are made from 100% recycled content. The recycled symbol on the back of the napkin will display your sustainable choice for customers to see! Grab these versatile napkins for your restaurant, catering business, or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.