Zoro Homepage

54" x 54" White Paper Tablecloths 50 PK

  • Mfr # 210046

  • Zoro # G700914826


product price: $169.99
/pk 50, $3.40/ea
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Width
54
Height
0.01
Includes
50 paper tablecloths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210046
Zoro #
G700914826
UPC #
76455202429
Country of Origin
United States

Dimensions

Width
54
Height
0.01
Length
54
Overall Length
54
Overall Width
0.01
Overall Height
54

Details

Color
White
Material
Paper
Includes
50 paper tablecloths
Weight
0.212

Description

Choose a classic paper tablecloth for your restaurant or business with help from our 54" x 54" White Paper Tablecloths 50 ct. These 54" paper tablecloths are made from 3-ply Cellutex--a 2-ply tissue top with a 1-ply poly backing--which looks elegant while also protecting your tabletops. Featuring a crisp white color, these can be used at any business or for any event. These paper tablecloths are a square shape, which lays elegantly on a table. Grab these paper tablecloths for your restaurant, catering business, or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.