Zoro Homepage

7" Black Plastic Forks PK 1000 PK

  • Mfr # 883388

  • Zoro # G801070889


product price: $341.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Height
0.4
Weight
0.009868
Length
1
Overall Width
0.4
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883388
Zoro #
G801070889
UPC #
74031235083
Country of Origin
China

Dimensions

Height
0.4
Length
1
Overall Width
0.4
Width
7
Overall Length
7
Overall Height
1

Details

Weight
0.009868
Includes
1,000 plastic forks
Color
Black
Material
Plastic

Description

Make an eco-friendly choice for your event or restaurant with help from our 7" Black Plastic Forks 1000 ct. These forks are 100% compostable, making them an eco-friendly choice. Made from heavy-duty premium material, they're a sturdy choice for serving your food. Grab these for your event or business today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.