Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Black Plastic Knives PK 1000 PK

  • Mfr # 883387

  • Zoro # G901070901


product price: $350.99
/pk 1000, $0.35/ea
Free Shipping & Returns

Key Features

Overall Width
0.4
Height
0.4
Width
7
Length
0.75
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883387
Zoro #
G901070901
UPC #
74031235076
Country of Origin
China

Dimensions

Overall Width
0.4
Height
0.4
Width
7
Length
0.75
Overall Length
7
Overall Height
0.75

Details

Material
Plastic
Weight
0.01018
Color
Black
Includes
1,000 plastic knives

Description

Make a sustainable choice for your event or restaurant with help from our 7" Black Plastic Knives 1000 ct. These knives are 100% compostable, making them an eco-friendly choice. Made from heavy-duty premium material, they're a sturdy choice for serving your fare. Grab these for your event or business today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.