Zoro Homepage

7.75" Black Paper Straws PK 4800 PK

  • Mfr # 600197

  • Zoro # G501070905


product price: $207.99
/pk 4800, $0.04/ea
Free Shipping & Returns

Key Features

Length
0.23
Material
Paper
Width
7.75
Includes
4,800 paper straws
Weight
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600197
Zoro #
G501070905
UPC #
74031232150
Country of Origin
China

Dimensions

Length
0.23
Width
7.75
Overall Height
0.23
Height
0.23
Overall Width
0.23
Overall Length
7.75

Details

Color
Black
Material
Paper
Includes
4,800 paper straws
Weight
0.01

Description

Select a quality straw for your drink service with help from our 7.75" Black Paper Straws 4800 ct. These sturdy paper straws arrive unwrapped and are perfect for serving drinks. They are FDA Food Grade Compliant approved, non-toxic, and BPA-free. Plus, they're certified compostable, making them eco-friendly! Grab these for your business or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.