Zoro Homepage

7.75" White Paper Straws PK 3200 PK

  • Mfr # 600194

  • Zoro # G501070912


product price: $188.99
/pk 3200, $0.06/ea
Free Shipping & Returns

Key Features

Length
0.23
Material
Paper
Height
0.23
Overall Width
0.23
Width
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600194
Zoro #
G501070912
UPC #
74031232129
Country of Origin
China

Dimensions

Length
0.23
Height
0.23
Overall Width
0.23
Width
7.75
Overall Height
0.23
Overall Length
7.75

Details

Color
White
Material
Paper
Weight
0.01
Includes
3,200 paper straws

Description

Elevate your drink service with help from our 7.75" White Paper Straws 3200 ct. These sturdy paper straws are perfect for serving drinks, and they arrive individually wrapped for sanitary service. They are FDA Food Grade Compliant approved, non-toxic, and BPA-free. Plus, they're certified compostable! Grab these for your business or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.