Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.75" White Paper Straws PK 4800 PK

  • Mfr # 600195

  • Zoro # G801070896


product price: $207.99
/pk 4800, $0.04/ea
Free Shipping & Returns

Key Features

Length
0.23
Material
Paper
Includes
4,800 paper straws
Weight
0.01
Overall Height
0.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600195
Zoro #
G801070896
UPC #
74031232136
Country of Origin
China

Dimensions

Length
0.23
Overall Height
0.23
Height
0.23
Overall Length
7.75
Overall Width
0.23
Width
7.75

Details

Color
White
Material
Paper
Includes
4,800 paper straws
Weight
0.01

Description

Improve your drink service with help from our 7.75" White Paper Straws 4800 ct. These sturdy paper straws arrive unwrapped and are perfect for serving drinks. They are FDA Food Grade Compliant approved, non-toxic, and BPA-free. Plus, they're certified compostable, making them eco-friendly! Grab these for your business or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.