7.75" x 7.75" Pre-rolled White Napkins and Black Cutlery PK 50 PK

  • Mfr # 120025

  • Zoro # G401070883


product price: $74.79
/pk 50, $1.50/ea

Key Features

Color
White
Width
7.75
Includes
50 CaterWrap cutlery rolls
Overall Height
15.5
Weight
0.04716
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120025
Zoro #
G401070883
UPC #
74031241817
Country of Origin
United States

Dimensions

Width
7.75
Overall Height
15.5
Length
7.75
Height
0.01
Overall Length
15.5
Overall Width
0.01

Details

Color
White
Includes
50 CaterWrap cutlery rolls
Weight
0.04716
Material
Paper

Description

Make an eco-friendly choice for your restaurant or business with help from our 7.75" x 7.75" Pre-rolled FashnPoint Kraft CaterWrap White Napkins with Black Cutlery 50 ct. Each cutlery roll includes one white napkin wrapped around a compostable black plastic fork, spoon, and knife. The roll is secured with a kraft paper napkin band. The premium FashnPoint napkin is thick, soft, and durable, while the cutlery is 100% compostable. Grab these CaterWrap rolls for your event or restaurant today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.