Zoro Homepage

7.75" x 7.75" Pre-rolled White Napkins Black Knife and Fork PK 50 PK

  • Mfr # 120026

  • Zoro # G401070869


product price: $69.29
/pk 50, $1.39/ea

Key Features

Overall Height
15.5
Length
7.75
Weight
0.03788
Height
0.01
Includes
50 CaterWrap cutlery rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120026
Zoro #
G401070869
UPC #
74031241824
Country of Origin
United States

Dimensions

Overall Height
15.5
Length
7.75
Height
0.01
Overall Width
0.01
Width
7.75
Overall Length
15.5

Details

Weight
0.03788
Includes
50 CaterWrap cutlery rolls
Material
Paper
Color
White

Description

Go green at your restaurant or business with help from our 7.75" x 7.75" Pre-rolled FashnPoint Kraft CaterWrap White Napkins Black Knife and Fork 50 ct. Each cutlery roll includes one white napkin wrapped around a compostable black plastic fork and knife. The roll is secured with a kraft paper napkin band. The premium FashnPoint napkin is thick, soft, and durable, while the cutlery is 100% compostable. Grab these CaterWrap rolls for your event or restaurant today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.