Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7in Natural CPLA Knives, 1000PK

  • Mfr # 883327

  • Zoro # G512351383


product price: $142.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Natural
Basic Foodware Material
Plastic
Length
7 in
Features
CMA-S Accepted Compostable
Includes
1,000 Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
883327
Zoro #
G512351383
UPC #
74031372313
Country of Origin
China

Dimensions

Length
7 in

Details

Disposable Foodware Color
Natural
Basic Foodware Material
Plastic
Features
CMA-S Accepted Compostable
Includes
1,000 Knives
For Use With
Food

Description

Make a sustainable choice for your event or restaurant with help from our 7in Natural CPLA Knives 1000 ct. These knives are 100% compostable, making them an eco-friendly choice. Made from heavy-duty premium CPLA, they're a sturdy choice for serving your fare. Grab these for your event or business today!


  • 1,000 CPLA knives
  • Knives measure 7"
  • Made from premium CPLA
  • 100% certified compostable knives
  • Perfect for events and businesses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.