Zoro Homepage

82" x 82" Greek Embossed White Paper Tablecloth 25 PK

  • Mfr # 210086

  • Zoro # G400914867


product price: $198.99
/pk 25, $7.96/ea
Free Shipping & Returns

Key Features

Color
White
Width
82
Weight
0.4972
Length
82
Includes
25 paper tablecloths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210086
Zoro #
G400914867
UPC #
76455202443
Country of Origin
United States

Dimensions

Width
82
Length
82
Height
0.01
Overall Height
82
Overall Length
82
Overall Width
0.01

Details

Color
White
Weight
0.4972
Includes
25 paper tablecloths
Material
Paper

Description

Cover your tables in classic style with help from our 82" x 82" Greek Embossed White Paper Tablecloth 25 ct. These paper tablecloths are made from 3-ply Cellutex--a 2-ply tissue top with a 1-ply poly backing--which looks elegant while also protecting your tabletops. These paper tablecloths feature a crisp white color and a Greek key-embossed design. Grab these paper tablecloths for your restaurant, catering business, or event today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.